Shop All Dust Pans
Remco
Long Handled Dust Pan, Green
Mfr # 62512
Zoro # G7462951
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Color Green
- Dust Pan Handle Length 36 in
- Handle Length 37 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 36 in |
Handle Length | 37 in |
Overall Width | 14 in |
Overall Depth | 7 in |
Details
Item | Long Handled Dust Pan |
Color | Green |
Material | Polypropylene |
Tool Type | Dust Pan |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 37 in, Overall Width 14 in, Overall Depth 7 in, Color Green, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Green, 24 in L Handle (31952)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZC2)
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- REMCO Long Handled Dust Pan, Blue (62513)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-50)
- Remco Dust Pans