Shop All Dust Pans
Remco
Lobby Dust Pan and Broom Set, Yellow
Mfr # 62506
Zoro # G7802229
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 14 1/2 in
- Dust Pan Color Yellow
- Dust Pan Lid Options Dust Pan With Lid
- Trim Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Trim Length | 3 1/2 in |
Overall Broom Length | 41 1/2 in |
Broom Handle Length | 37 in |
Overall Width | 7-9/64" |
Dust Pan Handle Length | 37 in |
Handle Length | 36" |
Bristle Length | 3 1/2 in |
Block Depth | 47 1/2 in |
Block Width | 7 1/8 in |
Dust Pan Width | 7 1/8 in |
Description
Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Yellow, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Yellow, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle (BWK4824EA)
- UNGER Complete ErgoTec 30 degreesNinja Squeegee 12 Inch (E3000,AC300)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29386)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410819)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- REMCO Hand Held Dust Pan, Purple, Polypropylene (56608)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- Remco Dust Pans