Shop All Dust Pans
Remco
Lobby Dust Pan and Broom Set, White
Mfr # 62505
Zoro # G7802201
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 14 1/2 in
- Dust Pan Color White
- Dust Pan Lid Options Dust Pan With Lid
- Trim Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Trim Length | 3 1/2 in |
Broom Handle Length | 37 in |
Handle Length | 36" |
Overall Broom Length | 41 1/2 in |
Overall Width | 7-9/64" |
Dust Pan Handle Length | 37 in |
Block Width | 7 1/8 in |
Block Depth | 47 1/2 in |
Dust Pan Width | 7 1/8 in |
Bristle Length | 3 1/2 in |
Description
Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color White, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color White, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- NOVUS PRODUCTS Sorbents, Universal, Tan (SGB-32)
- IRON OUT Toilet Bowl Cleaner, 2.10 oz, Box, PK12 (AT12T)
- SIMPLE SCRUB Terry Cloth Refill Pack, PK2 (TC100)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- REMCO Long Handled Dust Pan, Blue (62513)
- REMCO Hand Held Dust Pan, White, Polypropylene (56605)
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- REMCO Long Handled Dust Pan, Black (62519)
- LIBMAN Lobby Broom and Dust Pan, 10 in Sweep Face, 38 in Handle, 3/4 in Dia, Black (919)
- Remco Dust Pans