Shop All Dust Pans
Remco
Lobby Dust Pan and Broom Set, Red
Mfr # 62504
Zoro # G7802195
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 14 1/2 in
- Dust Pan Color Red
- Dust Pan Lid Options Dust Pan With Lid
- Broom Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 37 in |
Overall Broom Length | 41 1/2 in |
Handle Length | 36" |
Broom Handle Length | 37 in |
Overall Width | 7-9/64" |
Trim Length | 3 1/2 in |
Dust Pan Width | 7 1/8 in |
Bristle Length | 3 1/2 in |
Block Depth | 47 1/2 in |
Block Width | 7 1/8 in |
Description
Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Red, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Red, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- PINE-SOL Multi-Surface Cleaner, Bottle, Pine, 3 PK (60606)
- UNGER Flat Mop, Clamp On Connection, Cut-End, Green, Microfiber (MD400)
- BIG D Big D Non-Para Urinal Toss Block - Clean Breeze - 685 (685)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- REMCO Long Handled Dust Pan, Blue (62513)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- REMCO Lobby Dust Pan and Broom Set, Black (62509)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- TOUGH GUY Jumbo Debris Pan, 26 in Handle Length, 13 3/4 in Width, 13 3/4 in Depth, Plastic, Red (54TY49)
- Remco Dust Pans