Shop All Hand & Bowl Scoops
Remco
Large Scoop, 6Wx9L, MD Red
Mfr # 6500MD4
Zoro # G3787926
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 1/8 in
- Color Red
- Metal Detectable Yes
- Features Metal Detectable
- Working Temp. -22 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 6500MD4
- Zoro # G3787926
- UPC # 812904022084
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 1/8 in |
Handle Length | 5 in |
Overall Width | 5 7/8 in |
Overall Height | 3 1/4 in |
Details
Item | Large Scoop |
Color | Red |
Metal Detectable | Yes |
Features | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Material | Polypropylene |
Capacity | 81 fl oz |
Type | Metal Detectable |
Design | 1 Piece |
Meets/Exceeds | FDA Compliant |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Autoclavable | Yes |
Maximum Temperature | 183 Degrees F |
Description
The Remco 6500MD4 Large Scoop is a versatile tool that can be used for a variety of purposes. The large capacity means you can scoop larger quantities at once, and the bright red color makes it easy to find. This polypropylene large scoop has an overall width of 5 9/10 in., length of 15 in. and 82 oz capacity. With a handle length of 5 in., this red large scoop is designed to provide a firm grip. Its metal detectable design allows you to use it without having to worry about contaminating food or waste products with metal shavings from tools or utensils. When it comes to versatility, ease of use and safety, the Remco 6500MD4 Large Scoop provides the best value for your money.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- SUPER TOOL Chucking Reamer, 0.7090 In., 6 Fl, Carb Tip (56557090)
- CAPRI TOOLS 3/8 in Drive 5/8 in 6-Point SAE Shallow Impact Socket (5-3055)
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. (13A687)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- REMCO Scoop, 11 1/2 in L, Lime (640077)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- REMCO Mini Hand Scoop, 10.4 in L, Lime (630077)
- REMCO Paddle Scraper, Nylon, White (70115)
- Remco Hand & Bowl Scoops