Shop All Hand & Bowl Scoops
Remco
Large Scoop, 6Wx9L, MD Green
Mfr # 6500MD2
Zoro # G3787892
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable Yes
- Capacity 82 oz
- Handle Length 5 in
- Overall Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6500MD2
- Zoro # G3787892
- UPC # 812904022060
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Handle Length | 5 in |
Overall Height | 3 1/2 in |
Overall Width | 5 9/10 in |
Details
Item | Large Scoop |
Color | Green |
Metal Detectable | Yes |
Capacity | 82 oz |
Material | polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Type | Metal Detectable |
Features | Metal Detectable |
Meets/Exceeds | FDA Compliant |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 183 Degrees F |
Description
Large Scoop, Capacity 81 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 1/4 in, Overall Length 15 1/8 in, Overall Width 5 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 4 1/2 in Coax Cable Stripper 1/4 in (45-605)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- WILTON 404-6, Copper Jaw Caps, 6in. Jaw Width (24408)
- LISLE SEAL PULLER LIMITED ACCESS (LI56920)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- REMCO Small Hand Scoop, Poly, 32 Oz, Green (64002)
- REMCO Large Hand Scoop, 6-1/2 In. W, Purple (65008)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- Remco Hand & Bowl Scoops