Shop All Hand Scrapers
Remco
Large Hand Scraper, Yellow, 4x9-3/4 In.
Mfr # 69626
Zoro # G0157656
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69626
- Zoro # G0157656
- UPC # 812904021551
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Yellow |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Autoclave Temperature | 250 Degrees F |
Perforation | Solid |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Temperature | 183 Degrees F |
Handle Included | No |
NSF Certified | No |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Description
This Remco 69626 Large Hand Scraper is the perfect tool for scraping off paint, glue and other sticky substances. The yellow hand scraper has a blade length of 4 1/4 in. and an overall length of 9 1/5 in. It is made of polypropylene with a yellow color that makes it easy to spot on the work site. This scraper is designed to be used with standard tools, but you can also use it as part of a tethering system. With its working temperature range from -22 degrees F to 176 degrees F, this scraper will not lose its shape or become brittle at low temperatures. The Remco Hand Scraper is the ideal tool for removing tough materials like paint and glue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 9/16" (BH 9/16)
- RIDGID Chain Extension (206/226/276)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513D1)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- REMCO Hand Scraper, 4 in L, White (69635)
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- Remco Specialty Safety Tools