Shop All Hand Scrapers
Remco
Large Hand Scraper, White, 4x9-3/4 In.
Mfr # 69625
Zoro # G0157647
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69625
- Zoro # G0157647
- UPC # 812904021544
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | White |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Handle Included | No |
Perforation | Solid |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 183 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- CRESCENT LUFKIN TAPE HI-VIZ ORG1/2""X300' (FE300)
- KIPP Wing Grip D=M06X30 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.906X30)
- VEGA Hex L-Key (Long), 3/8 (H2464L)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- REMCO Large Hand Scraper, Green, 4x9-3/4 In. (69622)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Scraper, 3 in. L, Pink (69611)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- REMCO Hand Scraper, Large, Black (69629)
- BOJO TOOLS Micro Scraper Tool (MST2-190-182-XNGL)
- Remco Hand Scrapers