Shop All Hand Scrapers
Remco
Large Hand Scraper, Red, 4x9-3/4 In.
Mfr # 69624
Zoro # G0157631
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69624
- Zoro # G0157631
- UPC # 812904021537
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Red |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Temperature | 183 Degrees F |
Minimum Temperature | -22 Degrees F |
Halal/Kosher | Halal, Kosher |
Handle Included | No |
Autoclavable | Yes |
NSF Certified | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Perforation | Solid |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 20 mm Size, Deep Socket, Black Phosphate (49-66-6281)
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- CLE-LINE Spiral Point Tap, Plug 3 Flutes (C00805)
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, Orange (69607)
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- Remco Hand Scrapers