Shop All Hand Scrapers
Remco
Large Hand Scraper, Green, 4x9-3/4 In.
Mfr # 69622
Zoro # G0157613
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 69622
- Zoro # G0157613
- UPC # 812904021513
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Green |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Material | Polypropylene |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Working Temp. | -22 Degrees to 176 Degrees F |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Autoclavable | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 183 Degrees F |
Perforation | Solid |
NSF Certified | No |
Handle Included | No |
Minimum Temperature | -22 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 18 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1060x1)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282252)
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Hand Scraper, Large, Black (69629)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- REMCO Scraper, SS, 3" Blade W, Green (69722)
- BOJO TOOLS 2" Wide Scraper Tool (ITH-29-XNGL)
- Remco Hand Scrapers