Shop All Hand Scrapers
Remco
Large Hand Scraper, Blue, 4x9-3/4 In.
Mfr # 69623
Zoro # G0157622
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69623
- Zoro # G0157622
- UPC # 812904021520
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Blue |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Autoclavable | Yes |
Handle Included | No |
Maximum Temperature | 183 Degrees F |
Description
The Remco 69623 Large Hand Scraper is a handy tool to have on hand when you need to remove excess material. It can be used for scraping paint, varnish, glue and more. The 4 1/4 in. blade length allows you to remove material quickly and efficiently. With an overall length of 9 1/5 in., the scraper provides plenty of reach for hard-to-reach areas. The blue polypropylene blade has a width of 4 1/4 in., allowing it to grip large amounts of material easily. Designed with one piece construction, this scraper will give you maximum control over your work surface without causing damage or leaving behind residue. The Remco 69623 Large Hand Scraper is the ideal tool for removing unwanted materials from surfaces like concrete, metal and other hard surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- CHICAGO PNEUMATIC HAMMER AIR .401 (CP7111)
- INGERSOLL-RAND Impact Wrench 3/8" 20V (W3131)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Hand Scraper, Large, Black (69629)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In (69606)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- Remco Specialty Safety Tools