Shop All Hand & Bowl Scoops
Remco
Large Hand Scoop, Red, 15 x 6-1/2 In
Mfr # 65004
Zoro # G0236984
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable No
- Handle Length 5 in
- Overall Height 3 1/2 in
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 65004
- Zoro # G0236984
- UPC # 812904020844
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Handle Length | 5 in |
Overall Height | 3 1/2 in |
Overall Width | 5 9/10 in |
Details
Item | Hand Scoop |
Color | Red |
Metal Detectable | No |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Type | Non-sparking, Chemical Resistant |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Capacity | 82 oz |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Description
Hand Scoop, Capacity 81 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 in, Features Seamless, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 1/4 in, Overall Length 15 1/8 in, Overall Width 5 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-200)
- GEARWRENCH 8 Piece 1/4" & 3/8" Drive Bolt Biter™ Impact Extraction Socket Set (84782)
- K-TOOL INTERNATIONAL Stubby Screwdriver, No. 2 x 1.5" (KTI-16121)
- GEARWRENCH 1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24" (87852)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- Remco Hand & Bowl Scoops