Shop All Hand & Bowl Scoops
Remco
Large Hand Scoop, Green, 15 x 6-1/2 In
Mfr # 65002
Zoro # G0236966
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable No
- Overall Width 5 9/10 in
- Capacity 82 oz
- Type Non-sparking, Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 65002
- Zoro # G0236966
- UPC # 812904020820
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Overall Width | 5 9/10 in |
Overall Height | 3 1/2 in |
Handle Length | 5 in |
Details
Item | Hand Scoop |
Color | Green |
Metal Detectable | No |
Capacity | 82 oz |
Type | Non-sparking, Chemical Resistant |
Design | 1-piece |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Working Temp. | -22 Degrees to 176 Degrees F |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
NSF Certified | No |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 183 Degrees F |
Description
The Remco 65002 Large Hand Scoop is a non-sparking, chemical resistant scoop that can be used in both wet and dry applications. The polypropylene material is resistant to corrosion and chemicals, making it the ideal choice for all your food handling needs. It has an overall length of 15 in., which means you can reach into deep containers with ease. The 1-piece design ensures durability while the 82 oz capacity allows you to carry more material at once. You will appreciate having this Remco Large Hand Scoop on hand when you need to transfer bulk materials from one container to another.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- REMCO Large Hand Scoop, 6-1/2 In. W, Purple (65008)
- REMCO Large Hand Scoop, 6-1/2 In. W, Pink (65001)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Small Hand Scoop, 32 oz., Purple, Poly (64008)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- Remco Hand & Bowl Scoops