Shop All Hand & Bowl Scoops
Remco
Large Hand Scoop, Capacity 16 oz., Gray
Mfr # 630088
Zoro # G2153017
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Overall Width 3 1/5 in
- Features Autoclavable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 630088
- Zoro # G2153017
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Overall Width | 3 1/5 in |
Overall Height | 2 in |
Handle Length | 3 in |
Details
Item | Mini Hand Scoop |
Color | Gray |
Metal Detectable | No |
Features | Autoclavable |
Design | 1-piece |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Working Temp. | -22 Degrees to 176 Degrees F |
Capacity | 16 oz |
Maximum Temperature | 183 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Minimum Temperature | -22 Degrees F |
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- WRIGHT TOOL Renewal Kit 1/2" Dr Ratchet Renewal Kit (4491)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Mini Hand Scoop, Capacity 16 oz., Brown (630066)
- REMCO Mini Hand Scoop, 16 oz, Blue (63003)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- Remco Hand & Bowl Scoops