Shop All Hand & Bowl Scoops
Remco
Large Blade Shovel, 17Wx42L, MD Red
Mfr # 6982MD4
Zoro # G3787682
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Material Polypropylene
- Blade Width 14 in
- Blade Length 17 in
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6982MD4
- Zoro # G3787682
- UPC # 812904022695
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 14 in |
Blade Length | 17 in |
Overall Length | 42 in |
Details
Item | Hygienic Shovel |
Blade Type | Square Point |
Blade Material | Polypropylene |
Color | Red |
Metal Detectable | Yes |
Shovel Design | 1-Piece |
Application | For Food Processing Industry |
Features | One-Piece Metal Detectable |
Handle Type | D-Handle |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
NSF Certified | No |
Minimum Temperature | -22 Degrees F |
Handle Style | D Handle |
Reinforced Handle | No |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Halal/Kosher | Halal, Kosher |
Reinforced Blade | No |
Description
Hygienic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Commercial Fishing, Dairy, Meat, General Food Handling, Poultry Industry, Seafood, Autoclavable Yes, Product Type Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 17 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Features One-Piece Metal Detectable, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Set, 12In, 4Pc, Blk Smooth (C434-12-4R)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- DEWALT Cordless Jobsite Fan (DCE512B/DCB203)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- REMCO Paddle Scraper, Flexible, White (70135)
- DETECTAPRO Scraper, Flexible, 5-1/2 In L x 4 In W (MDSCR01)
- Remco Specialty Safety Tools