Shop All Tool Hanging Racks & Rails
Remco
Hygienic Tool Hanger, Green
Mfr # 06152
Zoro # G0148881
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Green
- Height (In.) 2-1/2
- Metal Detectable No
- Length (In.) 9-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 06152
- Zoro # G0148881
- Country of Origin Denmark
- Category Tool Hanging Racks & Rails
Dimensions
Height (In.) | 2-1/2 |
Length (In.) | 9-1/2 |
Depth (In.) | 5-1/4 |
Overall Width | 6 1/2 in |
Overall Length | 9 3/8 in |
Overall Depth | 9 3/8 in |
Overall Height | 2 1/4 in |
Details
Item | Hygienic Tool Holder |
Material | Polypropylene |
Color | Green |
Metal Detectable | No |
Includes | Screws and Wall Anchors |
Fits | Various Tools |
Mount | wall |
Weight Capacity (Lb.) | 22 |
Tool Storage Type Included | Tool Rack/Rail |
Holds | (3) Handles/Poles |
Features | Brackets are Extendable |
Product Type | Hygienic Tool Hanger |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (6) Screws, Wall Anchors |
For Product Type | Janitorial Tools |
Description
The VIKAN 06152 Hygienic Tool Hanger is a convenient way to keep your tools organized and easy to access. The molded plastic hanger is made of one piece, which means it will not break or fall apart. The hygienic tool hanger comes in a green color and fits various tools. It has a wall mount design that can be mounted on any wall surface. This tool storage type included is designed for maximum organization and efficiency. If you are looking for an easy way to organize your tools, the VIKAN 06152 Hygienic Tool Hanger is the perfect solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (10L1000-36)
- WILLIAMS 1/2" Drive Impact Socket Set (MS-4-16RC)
- DRILL AMERICA 6-32 HSS Left Hand 3 Flute Plug Tap (DWT60706)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- REMCO Hygienic Tool Hanger, Orange (06157)
- REMCO Hygienic Tool Hanger, Red (06154)
- REMCO Wall bracket, Black (06159)
- REMCO Hygienic Tool Hanger, White (06155)
- REMCO Hygienic Tool Hanger, Yellow (06156)
- REMCO Hygienic Tool Hanger, Blue (06153)
- CRAWFORD 4.88 in. L Vinyl Coated Black Steel Large Super Tool Hook 50 lb. cap. (SH13-25)
- Remco Tool Hanging Racks & Rails