Shop All Hand & Bowl Scoops
This Product is Discontinued
Remco
High Temp Hand Scraper, 4-7/16x9-3/4, Blue (Discontinued)
Mfr # 6963
Zoro # G4817766
This Product is Discontinued
Key Features
- Blade Material Nylon
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/4 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 6963
- Zoro # G4817766
- Country of Origin Unknown
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/4 in |
Width | 4-3/8" |
Details
Blade Material | Nylon |
Metal Detectable | No |
Color | Blue |
Item | Hi-temp Hand Scraper |
Type | Non-food Grade |
Scraper Design | 1-Piece |
Working Temp. | Up to 465 Degrees F |
Product Type | Hand Scraper |
Features | High Temp |
Handle Material | Nylon |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Description
Hi-temp Hand Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.