Shop All Hand & Bowl Scoops
Remco
Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L
Mfr # 6962MD3
Zoro # G3787813
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/4 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6962MD3
- Zoro # G3787813
- UPC # 812904022480
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Blue |
Metal Detectable | Yes |
Features | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Scraper Design | 1-Piece |
Handle Material | Polypropylene |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Perforation | Solid |
Handle Included | No |
Autoclavable | Yes |
Maximum Dishwasher Temperature | 199 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Minimum Temperature | -22 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 55/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST55/64)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- MICRO 100 Cut-Off Blade w/V Groove (T-111-V)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- REMCO Paddle Scraper, Flexible, White (70135)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- REMCO Scoop, 15.1 in L, Lime (650077)
- THE BRUSH MAN Poly Bull Scoop, #12, 30 in. Handle, Poly D-Grip Wood Handle, 3PK (SCOOP-BULL13012)
- Remco Hand & Bowl Scoops