Shop All Hand Scrapers
Remco
Hand Scraper Item, Gray, Blade 4-1/2" W
Mfr # 696288
Zoro # G2153166
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 1/4 in
- Handle Material Polypropylene
- Blade Length 4 in
- Blade Material Polypropylene
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 696288
- Zoro # G2153166
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 in |
Overall Length | 7/8 in |
Overall Height | 9 1/4 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Universal Socket Set SAE 7 Pieces 3/8 in to 3/4 in , Full Polish (J52102)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Plug Hand Taps (123091)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- DRILL AMERICA 1-1/8" Forstner Drill Bit (DMS70-0080)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- REMCO Hand Scraper, 4 in L, Green (69632)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In (69606)
- REMCO Hand Scraper, 4 in L, White (69635)
- BOJO TOOLS 5 PC Extreme Edge Plastic Scraper Kit (ATH-SUK2X-XNGL)
- Remco Hand Scrapers