Shop All Hand Scrapers
Remco
Hand Scraper Item, Gray, Blade 3" W
Mfr # 697288
Zoro # G2153078
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Material Stainless steel
- Working Temp. -4 Degrees to 176 Degrees F
- Features Beveled Edge, Color-Coded, Durable Blade, Hanging Hole
- Overall Length 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 697288
- Zoro # G2153078
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Overall Length | 8 7/8 in |
Blade Length | 3 1/2 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-4096)
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- BOJO TOOLS Micro Scraper Tool (MST2-176-180-XNGL)
- Remco Specialty Safety Tools