Shop All Hand Scrapers
Remco
Hand Scraper Item, Gray, Blade 3" W
Mfr # 696188
Zoro # G2153209
original price:
$5.88
11% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Handle Material Polypropylene
- Blade Length 3/4 in
- Blade Material Polypropylene
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 696188
- Zoro # G2153209
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3/4 in |
Overall Length | 3/4 in |
Overall Height | 7 3/4 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 3/4 in, Overall Length 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 5 TPI Pruning SAWZALL Blade (5 PK) (48-00-1303)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- SUNEX Comb Wrench 1" Stubby, 993032 (SUN993032)
- HOUGEN-OGURA 1/2 in. S Round Die, >1/8-1/4THK (75507)
- REMCO Bench Scraper, Poly, Green, 8 1/2 x 5 In (69602)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In (69606)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red (69594)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- GIZMO 62900Q 4 in. Heavy Duty Tile Scraper (GI601984)
- Remco Hand Scrapers