Shop All Hand Scrapers
Remco
Hand Scraper Item, Gray, Blade 1-1/2" W
Mfr # 697188
Zoro # G2153114
original price:
$10.46
15% off
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Blade Material Stainless steel
- Scraper Design 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 697188
- Zoro # G2153114
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
The Remco 697188 Hand Scraper is the perfect tool for scraping, scoring and cleaning. The blade is made of stainless steel, which makes it durable and resistant to corrosion. This hand scraper has a beveled edge, making it easy to clean surfaces. The color-coded handle offers an added level of safety. The hanging hole allows you to store the scraper when not in use. For its ease of use and efficiency, the Remco Hand Scraper is definitely worth having on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL91)
- GUARDAIR Thumb Lever Air Gun, 100 psi (970RT)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- JET Band Saw, 13-1/2" Round, 115/230V AC V, 1 hp HP (414502)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, Orange (69607)
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In (69606)
- Remco Hand Scrapers