Shop All Hand Scrapers
Remco
Hand Scraper Item, Brown, Blade 4-1/2" W
Mfr # 696266
Zoro # G2152965
original price:
$7.02
26% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/4 in
- Blade Length 4 1/4 in
- Overall Length 9 1/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 696266
- Zoro # G2152965
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/4 in |
Blade Length | 4 1/4 in |
Overall Length | 9 1/5 in |
Overall Height | 9 1/4 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 7/8 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6237)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- CTA MANUFACTURING Extended Razor Scraper, 9968 (CTA9968)
- Remco Hand Scrapers