Shop All Hand & Bowl Scoops
Remco
Hand Scraper, 4.4Wx9.7L, MD Green
Mfr # 6962MD2
Zoro # G3787804
$10.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/4 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 6962MD2
- Zoro # G3787804
- UPC # 812904022473
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Green |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Handle Material | Polypropylene |
Scraper Design | 1-Piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 183 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
Handle Included | No |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 4 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 9 1/4 in, Overall Length 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- KETT TOOL 1/2" Fiber Cement Blade Kit Kit #109 (Kit #109)
- INGERSOLL-RAND ANVIL 1/2" F/1077XPA - PART (IR1077XP-44)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- REMCO Hand Scraper, Metal Detect, Blue, 4.4Wx9.7L (6962MD3)
- REMCO Paddle Scraper, Flexible, White (70135)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- REMCO Small Scoop, 5Wx6L, MD Green (6400MD2)
- REMCO Paddle Scraper, Nylon, White (70115)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- Remco Hand & Bowl Scoops