Shop All Hand Scrapers
Remco
Hand Scraper, 4 in L, Yellow
Mfr # 69636
Zoro # G4352996
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/8 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 69636
- Zoro # G4352996
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/8 in |
Overall Height | 9 3/8 in |
Details
Item | Hand Scraper |
Blade Material | Nylon |
Color | Yellow |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Tether Ready |
Standards | FDA Compliant |
Handle Material | Nylon |
Working Temp. | 0 Degrees to 410 Degrees F |
Features | Ergonomic Handle, Hang-Hole |
Tether Style | Tether Ready |
Product Type | High Temperature Scraper |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 392 Degrees F |
Handle Included | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Autoclavable | Yes |
Perforation | Solid |
NSF Certified | No |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Product Type High Temperature Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Fiberglass, Blade Width 4 1/4 in, Handle Included No, Handle Material Fiberglass, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 9 3/8 in, Overall Length 4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- RIDGID Pin and Clip Set, PK5 (34780)
- REMCO Hand Scraper, 4 in L, White (69635)
- REMCO Hand Scraper, 4 in L, Green (69632)
- REMCO Hand Scraper, 4 in L, Red (69634)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Green (6960MD2)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- REMCO Hand Scraper Item, Brown, Blade 3" W (696166)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- Remco Specialty Safety Tools