Shop All Hand Scrapers
Remco
Hand Scraper, 4 in L, White
Mfr # 69635
Zoro # G4343196
original price:
$9.83
14% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/8 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69635
- Zoro # G4343196
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/8 in |
Overall Height | 9 3/8 in |
Details
Item | Hand Scraper |
Blade Material | Nylon |
Color | White |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Tether Ready |
Standards | FDA Compliant |
Working Temp. | 0 Degrees to 410 Degrees F |
Handle Material | Nylon |
Features | Ergonomic Handle, Hang-Hole |
Tether Style | Tether Ready |
Product Type | High Temperature Scraper |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Maximum Temperature | 392 Degrees F |
Handle Included | No |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
NSF Certified | No |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Product Type High Temperature Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Fiberglass, Blade Width 4 1/4 in, Handle Included No, Handle Material Fiberglass, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 9 3/8 in, Overall Length 4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- WIHA Dead Blow Hammer 3.1" Face x 10lbs (80280)
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) (FCH2532-G)
- LTI TOOLS Socket Set, SAE, 10 pcs (LT1900)
- REMCO Hand Scraper, 4 in L, Green (69632)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- REMCO Hand Scraper, 4 in L, Red (69634)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- Remco Specialty Safety Tools