Shop All Hand & Bowl Scoops
Remco
Hand Scraper, 3Wx8L, MD Green
Mfr # 6961MD2
Zoro # G4771051
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 3 in
- Blade Length 3 1/4 in
- Overall Length 8 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6961MD2
- Zoro # G4771051
- UPC # 812904022428
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/4 in |
Overall Length | 8 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Green |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Scraper Design | 1-Piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
NSF Certified | No |
Maximum Temperature | 183 Degrees F |
Handle Included | No |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 7/8 in, Overall Length 3/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- LYNDEX-NIKKEN Collet, R8, 3/8in (800-024)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- REMCO Hand Scraper, Metal Detect, Blue, 3Wx8L (6961MD3)
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- REMCO Paddle Scraper, Nylon, White (70115)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- ZORO SELECT Scoop, Poly, 75 ML, PK12 (F36749-0000)
- Remco Hand & Bowl Scoops