Shop All Hand & Bowl Scoops
Remco
Hand Scraper, 3In W x 8In L, Purple, 1Piece
Mfr # 69618
Zoro # G9091537
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 3 in
- Blade Length 3 1/4 in
- Overall Length 7 4/5 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69618
- Zoro # G9091537
- UPC # 812904021483
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/4 in |
Overall Length | 7 4/5 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Purple |
Metal Detectable | No |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Scraper Design | 1-Piece |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Meets/Exceeds | FDA Requirements |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Minimum Temperature | -22 Degrees F |
Perforation | Solid |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Halal/Kosher | Halal, Kosher |
Handle Included | No |
NSF Certified | No |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 3/4 in, Overall Length 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- SURTEK Phillips Drill Bits 2X2 20 Pieces (PPH22)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In (00 11 04)
- REMCO Hand Scraper, 3In W x 8In L, Orange, 1Piece (69617)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Red (65504)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- ZORO SELECT Scoop, Rounded, HDPE, 500mL, White, PK5 (208075-0500)
- Remco Hand & Bowl Scoops