Shop All Hand Scrapers
Remco
Hand Scraper, 1 in L, Lime
Mfr # 697177
Zoro # G4238620
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Color Lime Green
- Scraper Design 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 697177
- Zoro # G4238620
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- KEO 1/2 60 deg ZErO Flute CO Deburring Tool (53502-TiN)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- REMCO Hand Scraper Item, Brown, Blade 4-1/2" W (696266)
- REMCO Bench Scraper, 8.3 in L, Gray (696088)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- Remco Hand Scrapers