Shop All Dust Pans
Remco
Hand Held Dust Pan, White, Polypropylene
Mfr # 56605
Zoro # G3837592
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13 in
- Dust Pan Color White
- Color Coding System Yes
- Overall Dust Pan Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 13 in |
Overall Dust Pan Depth | 11 1/2 in |
Handle Length | 5 1/2 in |
Dust Pan Handle Length | 5 1/2 in |
Overall Width | 13 1/4 in |
Overall Length | 11-1/2" |
Overall Depth | 11 1/2 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | White |
Color Coding System | Yes |
Dust Pan Lid Options | No Lid |
Item | Handheld Dust Pan |
Color | White |
Features | Color Coded, FDA Compliant |
Specific Dust Pan Material | Polypropylene |
Material | Polypropylene |
Tool Type | Dust Pan |
Includes Dust Pan Lid | No |
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 5 1/2 in, Overall Width 13 1/4 in, Overall Depth 11 1/2 in, Color White, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Utility Bucket Hook (48-22-8292)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 10 oz (2354-08)
- MEAN GREEN Degreaser, 20 oz Aerosol Can, Foam (354204)
- TIDE PROFESSIONAL All Purpose Cleaner, 36 lbs. Box, Unscented (PGC 02364)
- REMCO Lobby Dust Pan and Broom Set, Black (62509)
- REMCO Hand Held Dust Pan, Red, Polypropylene (56604)
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- REMCO Long Handled Dust Pan, Black (62519)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- FULTON Steel Heavy Duty Dust Pan (382G)
- Remco Dust Pans