Shop All Serving Utensils
Remco
Food Hoe, Yellow, 8x11 In, Nylon
Mfr # 29006
Zoro # G4057076
original price:
$33.59
7% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon (Blade)
- Blade Width (In.) 8
- Overall Length (In.) 11
- Handle Not Included
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 29006
- Zoro # G4057076
- UPC # 812904020578
- Country of Origin United States
- Category Serving Utensils
Dimensions
Blade Width (In.) | 8 |
Overall Length (In.) | 11 |
Details
Item | Food Hoe |
Material | Nylon (Blade) |
Color | Yellow |
Handle | Not Included |
Metal Detectable | No |
Description
Food Hoe, Overall Height 2 in, Metal Detectable No, Overall Width 8 in, Overall Length 11 1/4 in, Material Nylon, Product Type Food Hoe, Color Yellow, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.E.T. ENTERPRISES Rectangular Designer Polyweave Basket™ (WB-1508-H)
- NJOY Sugar, Pure, 2000/Bx, PK2000 (72101)
- ALLPOINTS Trash Chute (167102)
- DUKE Filter, Fiberglass Pad 4 X 24' X1/2 (224940)
- REMCO Food Hoe, White, 8x11 In, Nylon (29005)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- REMCO Food Hoe, Red, 8x11 In, Nylon (29004)
- REMCO Food Hoe, Green, 8x11 In, Nylon (29002)
- REMCO Hygienic Rake, White, Polypropylene (56915)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- CRESTWARE French Fry Cutter, 3/8 In W, Metal (FFC38)
- Remco Serving Utensils