Shop All Serving Utensils
Remco
Food Hoe, White, 8x11 In, Nylon
Mfr # 29005
Zoro # G4057051
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon (Blade)
- Overall Length (In.) 11
- Handle Not Included
- Blade Width (In.) 8
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 29005
- Zoro # G4057051
- UPC # 812904020561
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 11 |
Blade Width (In.) | 8 |
Details
Item | Food Hoe |
Material | Nylon (Blade) |
Color | White |
Handle | Not Included |
Metal Detectable | No |
Description
Food Hoe, Overall Height 2 in, Metal Detectable No, Overall Width 8 in, Overall Length 11 1/4 in, Material Nylon, Product Type Food Hoe, Color White, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Motor Evaporator (3963339900)
- LK PACKAGING Printed Drawstring Metallocene Ice Bags, 12"W x 19"L, 1.35 Mil, 500/Pack (H19PDS)
- TRUE Motor, 115V 60Hz (225824)
- CRETORS Non-Stick Lethicin, 1 gal., PK4 (9803)
- REMCO Food Hoe, Red, 8x11 In, Nylon (29004)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- REMCO Food Hoe, Green, 8x11 In, Nylon (29002)
- REMCO Hygienic Rake, White, Polypropylene (56915)
- REMCO Food Hoe, Yellow, 8x11 In, Nylon (29006)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- SANI-LAV Pharma Scoop, 8 oz, 316 Stainless Steel (43RD)
- Remco Serving Utensils