Shop All Putty & Joint Knives, Spatulas, Scrapers
Remco
Floor Scraper, Stiff, 10-1/4", SS
Mfr # 29109
Zoro # G4779896
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Stainless Steel
- Blade Length 7 in
- Overall Length 6 1/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 29109
- Zoro # G4779896
- Country of Origin Denmark
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Blade Material | Stainless Steel |
Color | Black |
Includes | Handle |
Application | Scraping of floors |
Number of Pieces | 1 |
Blade Type | Standard |
Item | Scraper |
Nonsparking | No |
No. of Edges | 1 |
Knife / Scraper Sub-Category | Scrapers |
Putty Knife/Scraper Blade Flexibility | Stiff |
Handle Type | European-thread |
Type | Floor |
Blade Flexibility | Stiff |
Non-Sparking Status | No |
Product Type | Scraper |
Blade Edge Type | Straight |
Blade Shape | Straight |
Meets/Exceeds | FDA requirements |
NSF Certified | No |
Description
When it comes to removing stubborn food debris from floors and other surfaces, the Vikan 29109 Floor Scraper is the ideal tool. The 7 in. blade ensures you can get into small areas, while the stainless steel construction ensures a long-lasting product. The standard blade has a width of 10 1/4 in., length of 7 in., and an overall length of 7 in. This stiff floor scraper features a black color that makes it easy to find among your other tools. It is designed for removing stubborn food debris from floors and other surfaces such as walls, countertops, appliances and more. If you want a sturdy tool for removing stubborn food debris from floors and other surfaces, this Table and Floor Scraper will do the job perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- KNKUT 1964 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-19-64)
- CRESCENT JOBOX Drop-Front Piano Box, Brown, 48.9 cu ft, 60" W x 31" D x 51" H (2-683990-01)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29119)
- REMCO Vikan Flexible Hand Scraper, Yellow (40516)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29116)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29114)
- REMCO Vikan Nylon Scraper with Threaded Handle, White (40125)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- MAYHEW SCRAPER DOMINATOR ANGLED 1/2" (MY42014)
- Remco Putty & Joint Knives, Spatulas, Scrapers