Shop All Putty & Joint Knives, Spatulas, Scrapers
Remco
Floor Scraper, Stiff, 10-1/4", Nylon
Mfr # 29116
Zoro # G0154971
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Plastic
- Blade Length 7 in
- Overall Length 1 1/4 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 29116
- Zoro # G0154971
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 1 1/4 in |
Overall Height | 6 7/8 in |
Details
Blade Material | Plastic |
Color | Yellow |
Features | Heavy-Duty |
Application | Non-damaging Scraper for Floors and Machines. |
No. of Edges | 1 |
Item | Scraper |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Scrapers |
Blade Type | Standard |
Nonsparking | No |
Handle Type | Use 2RWR1, 2RWR6, 2RWT2, or 2RWT7 (Not Included) |
Product Type | Scraper |
Non-Sparking Status | No |
Blade Edge Type | Straight |
Blade Flexibility | Stiff |
Blade Shape | Straight |
NSF Certified | No |
Meets/Exceeds | FDA-Approval on Materials |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Plastic, Blade Width 10 1/4 in, Features Heavy-Duty, Handle Material Not Applicable, Overall Height 6 7/8 in, Overall Length 1 1/4 in, NSF Certified No, FDA Compliant Yes, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Foldable Measure Wheel, 12 in, 9999ft 11in (21LP34)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide (TPGT631LFY-AC5025S)
- TENG TOOLS HR12 Hand Rivet Gun (HR12)
- DRILL AMERICA 1-1/16"-18 Carbon Steel Hex Die (DWTSH1-1/16-18)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- REMCO Floor Scraper, Stiff, 10-1/4", SS (29109)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29114)
- REMCO Vikan Flexible Hand Scraper, Yellow (40516)
- REMCO Vikan Paddle Scraper- Flexible, White (70135)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- DEXTER RUSSELL Industrial Hand Knife, 4" L, Carbon Steel (60040)
- Remco Drywall and Plastering Tools