Shop All Putty & Joint Knives, Spatulas, Scrapers
Remco
Floor Scraper, Stiff, 10-1/4", Nylon
Mfr # 29115
Zoro # G0154962
original price:
$34.29
6% off
new price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10 1/4 in
- Blade Material Plastic
- Blade Length 7 in
- Overall Length 1 1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 29115
- Zoro # G0154962
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10 1/4 in |
Blade Length | 7 in |
Overall Length | 1 1/4 in |
Overall Height | 6 7/8 in |
Details
Blade Material | Plastic |
Color | White |
Features | Heavy-Duty |
Application | Non-damaging Scraper for Floors and Machines. |
Knife / Scraper Sub-Category | Scrapers |
No. of Edges | 1 |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Standard |
Item | Scraper |
Nonsparking | No |
Handle Type | Use 2RWP9, 2RWR5, 2RWT1, or 2RWT6 (Not Included) |
Blade Flexibility | Stiff |
Blade Edge Type | Straight |
Non-Sparking Status | No |
Product Type | Scraper |
Blade Shape | Straight |
NSF Certified | No |
Meets/Exceeds | FDA-Approval on Materials |
Description
Scraper, Product Type Scraper, Blade Length 7 in, Blade Material Plastic, Blade Width 10 1/4 in, Features Heavy-Duty, Handle Material Not Applicable, Overall Height 6 7/8 in, Overall Length 1 1/4 in, NSF Certified No, FDA Compliant Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- IRWIN WELDTEC SHIP AUGER 3/4"" (3043009)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- PLANO Grab N Go Tool Box, Plastic, Gray, 26 in W x 10 in D x 11 in H (682-007)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29119)
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- REMCO Vikan 4in Stainless Steel Handle Mounted Scraper, Yellow (40116)
- REMCO Vikan Nylon Scraper with Threaded Handle, White (40125)
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- DAP WD FLR RD OAK 6OZ (00583)
- Remco Putty & Joint Knives, Spatulas, Scrapers