Shop All Shovels and Scoops
Remco
Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Red Polypropylene Handle
Mfr # 56114
Zoro # G4817757
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Length 50 in
- Handle Material Polypropylene
- Application For Meat, Dairy Seafood, Poultry, General Food Handling, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 56114
- Zoro # G4817757
- Country of Origin Denmark
- Category Shovels and Scoops
Dimensions
Handle Length | 50 in |
Blade Length | 11 in |
Overall Length | 50 in |
Blade Width | 10-1/4 in |
Overall Height | 50 in |
Description
Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 13 1/4 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 10 3/4 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Spinning Flagpole w/3 ft x 5 ft Nyl-Glo US Flag Incl White Adjustable Bracket (238)
- BRIGGS & STRATTON Starter Handle & Rope (699334)
- BLOEM PLANTER DAYTN TRTLGRN 6"" (DAY0655)
- YARD BUTLER Gopher/Mole, Bait Applicator (IGBA-1)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 23-1/2 in L Gray Polypropylene Handle (6981RG)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L Green Polypropylene Handle (56112)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- REMCO Vikan Ergonomic Shovel- Large Blade, White (56015)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Blue Polypropylene Handle (69813)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L White Polypropylene Handle (69815)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- Remco Shovels and Scoops