Shop All Shovels and Scoops
This Product is Discontinued
Remco
Ergonomic Shovel, Polypropylene Blade, Polypropylene Handle (Discontinued)
Mfr # 69845
Zoro # G4817881
This Product is Discontinued
Key Features
- Color White
- Application For Meat, Dairy, Seafood and Poultry Processing As Well as Commercial Fishing and Other Food Handling Applications
- Shovel Design 1-Piece
- Handle Type D-Handle
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 69845
- Zoro # G4817881
- UPC # 812904021902
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Length | 18 in |
Overall Length | 48 in |
Blade Width | 14 in |
Details
Color | White |
Application | For Meat, Dairy, Seafood and Poultry Processing As Well as Commercial Fishing and Other Food Handling Applications |
Shovel Design | 1-Piece |
Item | Ergonomic Shovel |
Handle Type | D-Handle |
Metal Detectable | No |
Blade Material | Polypropylene |
Handle Material | Polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Blade Type | Square Point |
Product Type | Ergonomic Shovel |
Reinforced Blade | No |
Maximum Temperature | 176 Degrees F |
Reinforced Handle | No |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Handle Style | D Handle |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
Description
Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Blade Length 18 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 14 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.