Shop All Dust Pans
Remco
Dust Pan, Purple, 36" L, 14-1/2" W
Mfr # 62518
Zoro # G7453483
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Color Purple
- Dust Pan Handle Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 36 in |
Details
Item | Long Handled Dust Pan |
Color | Purple |
Description
Long Handled Dust Pan, Color Purple, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Pad Driver, 19 3/4 in Dia, Gray (9017710)
- TRIAMCO Professional Shop Towel (32014)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- ZEP Floor Squeegee, Straight, Aluminum, 24" W (918501)
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- REMCO Lobby Dust Pan and Broom Set, Blue (62503)
- REMCO Lobby Dust Pan and Broom Set, Black (62509)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- O-CEDAR O-Cedar Commercial Lobby Polypropylene Black Dust Pan, PK6 (96208)
- Remco Dust Pans