Shop All Dust Pans
Remco
Dust Pan, Pink, 36" L, 14-1/2" W
Mfr # 62511
Zoro # G7460501
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Dust Pan Handle Length 36 in
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 36 in |
Details
Item | Long Handled Dust Pan |
Color | Pink |
Description
Long Handled Dust Pan, Color Pink, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Laundry Detergent, Pail, Liquid, Odorless (4927800)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Yellow (10136)
- CARLISLE FOODSERVICE 60" Threaded Wooden Handle, 60in, PK12, Wood (4027100)
- REMCO Long Handled Dust Pan, Green (62512)
- REMCO Long Handled Dust Pan, Yellow (62516)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- REMCO Hand Held Dust Pan, Blue, Polypropylene (56603)
- REMCO Hand Held Dust Pan, Green, Polypropylene (56602)
- REMCO Lobby Dust Pan and Broom Set, Red (62504)
- WEILER Dust Pan, Extra Wide (71079)
- Remco Dust Pans