Shop All Handles, Frames and Braces
Remco
Drain Brush Handle, 1 1/4 in Dia, Fiberglass
Mfr # 6036DRN
Zoro # G4052605
original price:
$17.14
16% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 36 in
- Handle Material Fiberglass
- Handle Diameter 1 1/4 in
- Handle Color White
- Features Dish Washer Safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6036DRN
- Zoro # G4052605
- UPC # 812904021964
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 36 in |
Handle Diameter | 1 1/4 in |
Diameter | 1 1/3 in |
Maximum Length | 36 in |
Details
Handle Material | Fiberglass |
Handle Color | White |
Item | Drain Brush Handle |
Features | Dish Washer Safe |
Material | Fiberglass |
For Use With | Vikan Drain Brushes |
Chemical Resistant | Yes |
Handle Connection Type | Threaded |
Handle Style | Fixed |
Product Type | Drain Brush Handle |
Tool Type | Brush Handle |
Connection Thread Type | European |
Description
Drain Brush Handle, Tool Type Brush Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Fiberglass, Handle Length 36 in, Handle Diameter 1 1/4 in, Handle Color White, Maximum Length 36 in, Handle Style Fixed, Features Dish Washer Safe, Chemical Resistant Yes, Product Type Drain Brush Handle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- HI-YIELD Triple Super Phosphate 0-45-0 (32275)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Brown (291666)
- VIKAN 50" Color Coded Handle, 1 in Dia, Green, Aluminum (29582)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55103)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic (29759)
- REMCO Vikan Cleaning Pad Holder, Red (55004)
- REMCO 98-3/4" to 185-1/2" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum (6268)
- REMCO Vikan 51in Aluminum Handle, Yellow (29356)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Aluminum (29375)
- Remco Handles, Frames and Braces