Shop All Brushes
Remco
ColorCore 451112 11 7/8'' Green Bench Brush with Medium Bristles
Mfr # 691451112
Zoro # G911519001
product price: $11.79
/ea
$11.79
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
Maintain hygiene in your establishment with the Remco ColorCore 11 7/8'' green bench brush with medium bristles. Featuring a polypropylene construction with medium bristles this brush is ideal for removing small and large particles in a quick and efficient manner. This brush is suitable for cleaning off machinery conveyor belts and other food prep surfaces in your commercial kitchen. Use this brush with a dustpan to collect and remove debris. Plus this brush fits in the ColorCore dustpan sold separately for your convenience.For the utmost convenience this brush includes a hole that allows for easy hanging storage. Made with EU / FDA compliant materials this brush can be trusted to get the job done well. Its ergonomic handle fits comfortably in your hand during use. Plus for color-coded organization this brush features a green design from top to bottom for quick identification. This Remco brush is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 11 7/8''Width: 2''Height: 4 1/8''
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
- GOJO 1,250 mL Personal Soaps Refill (5163-03)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- ONCEN DONE Cleanr Flr Once&Done64Oz (00330806)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- REMCO Vikan 0.5in Tube Brush for Flex Rod, Blue (53543)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- REMCO 13" Blue Bench Brush, Polyester (45823)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- REMCO Vikan Tank Brush- Medium, Blue (70393)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- Remco Brushes