Shop All Brushes
Remco
ColorCore 366212 10 1/4'' Green High-Low Brush Head
Mfr # 691366212
Zoro # G411576221
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Maintain hygiene in your establishment with the Remco ColorCore 10 1/4'' green high-low brush head. Featuring a polypropylene construction with stiff bristles this brush head is ideal for removing stubborn grime and heavy soils. Made with EU / FDA compliant materials this brush head can be trusted to get the job done well. This brush head is suitable for use in restaurants and hotels.With bristles that are mounted at two angles cleaning right angles such as floor and wall junctions is a quick and easy process. For color-coded organization this brush head features a green design from top to bottom for quick identification. Pair this brush head with any Remco ColorCore handle sold separately.Overall Dimensions:Length: 10 1/4''Width: 5 3/8''Height: 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- REMCO Vikan 4.0in Pipe Brush- Medium, Yellow (5380-103-6)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Pink, 20 in L Overall (53781)
- REMCO 9-1/4"L White Scrub Brush (70675)
- REMCO 9-1/4"L Yellow Scrub Brush (70676)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Red, Plastic (41854)
- OSBORN Camel Hair Round Marking Brush, No. 5 (0007400500)
- Remco Brushes