Shop All Handles, Frames and Braces
Remco
ColorCore 294112 57 1/8'' Green Aluminum Handle
Mfr # 691294112
Zoro # G111667632
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 691294112
- Zoro # G111667632
- Country of Origin China
- Category Handles, Frames and Braces
Description
Take out dirt and debris from a distance with this Remco ColorCore 57 1/8'' green aluminum handle. This handle features an aluminum construction that adds durability to the unit without overburdening the handle with too much weight. The light weight design ensures that staff can maneuver it without becoming fatigued. Sporting an ergonomic design it has a comfortable polypropylene grip that improves the working position of the user. Made with EU / FDA compliant materials this handle can be trusted to get the job done well. This handle is suitable for cleaning windows mopping and sweeping in restaurants and hotels.With a 57 1/8'' length this handle is long enough to perform cleaning tasks in hard-to-reach spaces. This makes it ideal for washing high walls tall tanks gutters and windows without needing a ladder. Pair the handle with any Remco ColorCore broom heads squeegees or brushes sold separately. Plus for color-coded organization this handle features a green design at the top and bottom for quick identification. The unique European thread is compatible with Remco products only.Overall Dimensions:Length: 57 1/8''Diameter: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Oven Cleaner, Liquid, 1 qt., Bottle, PK12 (F65301)
- GLOBAL INDUSTRIAL Liquid Blue, 2 PK (670174)
- WHEEL MASTERS Wheel Masters WM11003 Voom! RV Cleaner and Degreaser - 1 Gallon (WM11003)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55106)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Green, Aluminum/Plastic (29752)
- REMCO Vikan Cleaning Pad Holder, White (55005)
- REMCO 9 in Pad Holder, Red, Polypropylene (55104)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Black, Aluminum/Plastic (29759)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Yellow, Aluminum (29596)
- Remco Handles, Frames and Braces