Shop All Brooms
Remco
Broom Head, Soft, Synthetic, Brown
Mfr # 291666
Zoro # G807630629
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 11 3/8 in
- Bristle Length 5 1/2 in
- Bristle Material Polyester
- Block Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 5 1/2 in |
Block Depth | 1 5/8 in |
Block Width | 11 3/8 in |
Details
Bristle Type | Synthetic |
Sweep Face | 11 3/8 in |
Bristle Material | Polyester |
Bristle Color | Brown |
Block Material | Polypropylene |
Handle Connection | European Threaded |
Item | Broom Head |
Chemical Resistant | Yes |
Broom Connection Type | Threaded |
Features | Acid Resistant |
Tool Type | Broom Head |
Block Color | Brown |
Surface Type | Dry |
Connection Thread Type | European |
For Surface Texture | Multi-Surface |
Handle Connection Type | Threaded |
Bristle Firmness | Soft |
Description
Angle Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 11 3/8 in, Bristle Length 5 1/2 in, Bristle Material Polyester, Bristle Color Brown, Block Material Polypropylene, Bristle Firmness Soft, Connection Thread Type European, Chemical Resistant Yes, Features Handle Fine Particles Like Dust, Flour, and Powdered Sugar, Split Bristles, Block Depth 1 5/8 in, Block Width 11 3/8 in, Surface Type Dry, FDA Compliant Yes, Acid Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles (FG648200COBLT)
- CITRUS MAGIC 618372454 Moisture and Odor Absorber, 128 oz, Fresh Citrus (618372454/873-6PK)
- TOUGH GUY 1-1/4 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W231)
- GOJO Natural Orange Scent Hand Cleaner 14 oz (0947-12)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- REMCO Broom Head, Soft, Synthetic, Purple (29168)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Gray (291688)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- REMCO 13 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29155/6053)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- Remco Brooms