Shop All Brushes
Remco
Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene
Mfr # 5382805
Zoro # G810870098
original price:
$24.45
5% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 16 7/8 in |
Head Width | 3 1/8 in |
Details
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polybutylene Terephthalate |
Handle Material | Polypropylene |
Item | Bottle Brush |
For Material Type | Metal, Nylon, PVC, Stainless Steel |
Antimicrobial | Yes |
Features | Dishwasher and Autoclave Safe, Ergonomic Design |
Chemical Resistant | Yes |
Minimum Temperature | -4 Degrees F |
Surface Type | Wet |
Handle Style | Straight |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/8 in, Bristle Color White, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Dishwasher and Autoclave Safe, Ergonomic Design, Handle Color White, Minimum Temperature -4 Degrees F, Surface Type Wet, Antimicrobial Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Microworks Microfiber Towels, Assorted 2lb. Bulk Bag - 2503-AC-BG (2503-AC-BG)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol (33200-00514)
- 3M Sorbents, 13 gal, 7 in x 15 in, Universal, White, Polyester, Polypropylene (M-PL715)
- LIBMAN 24 in Sweep Face Push Broom, Gray (825003)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Orange, Polypropylene (5382807)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- REMCO Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black (5380909)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Orange, Polypropylene (38917)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- Remco Brushes