Shop All Brushes
Remco
Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene
Mfr # 5382808
Zoro # G410870085
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 16 7/8 in |
Head Width | 3 1/8 in |
Details
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polybutylene Terephthalate |
Handle Material | Polypropylene |
Item | Bottle Brush |
For Material Type | Metal, Nylon, PVC, Stainless Steel |
Features | Dishwasher and Autoclave Safe, Ergonomic Design |
Antimicrobial | Yes |
Minimum Temperature | -4 Degrees F |
Surface Type | Wet |
Chemical Resistant | Yes |
Handle Style | Straight |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/8 in, Bristle Color Purple, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Dishwasher and Autoclave Safe, Ergonomic Design, Handle Color Purple, Minimum Temperature -4 Degrees F, Surface Type Wet, Antimicrobial Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Beige, 16 1/2 in Dia, Step-On, Plastic (1883456)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- TOUGH GUY 56 Gal Trash Bags, 43 in x 47 in, Heavy-Duty, 15 micron, Clear, 200 Pack (49P434)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- REMCO 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 3/4 in L Brush, Purple, 20 in L Overall (53788)
- REMCO 7"L Yellow Scrub Brush (35876)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Orange, Polypropylene (5382807)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, White, Plastic (41955)
- Remco Brushes