Shop All Brushes
Remco
Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Orange, Polypropylene
Mfr # 5382807
Zoro # G110870071
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 16 7/8 in |
Head Width | 3 1/8 in |
Details
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Bristle Color | Orange |
Handle Color | Orange |
Bristle Material | Polybutylene Terephthalate |
Handle Material | Polypropylene |
Item | Bottle Brush |
Chemical Resistant | Yes |
For Material Type | Metal, Nylon, PVC, Stainless Steel |
Features | Dishwasher and Autoclave Safe, Ergonomic Design |
Surface Type | Wet |
Antimicrobial | Yes |
Minimum Temperature | -4 Degrees F |
Handle Style | Straight |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/8 in, Bristle Color Orange, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Dishwasher and Autoclave Safe, Ergonomic Design, Handle Color Orange, Minimum Temperature -4 Degrees F, Surface Type Wet, Antimicrobial Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- GLOBAL INDUSTRIAL Round Bright Orange, Plastic (240464BOR)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- HOOVER COMMERCIAL Hepa CC1, 10 PK (AH10363)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO Vikan Medium Hand Brush- Medium, Red (35874)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- BRUSH RESEARCH MANUFACTURING PTD-1 Injector Cleaning Brush, .975" Major Diameter, SS, 10.5" OAL, Plastic Handle (PTD1)
- Remco Brushes