Shop All Brushes
Remco
Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene
Mfr # 5382809
Zoro # G710870099
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bottle Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 10 1/4 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 10 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 16 7/8 in |
Head Width | 3 1/8 in |
Details
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polybutylene Terephthalate |
Handle Material | Polypropylene |
Item | Bottle Brush |
Features | Dishwasher and Autoclave Safe, Ergonomic Design |
For Material Type | Metal, Nylon, PVC, Stainless Steel |
Antimicrobial | Yes |
Chemical Resistant | Yes |
Minimum Temperature | -4 Degrees F |
Surface Type | Wet |
Handle Style | Straight |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 6 1/2 in, Handle Length 10 1/4 in, Head Width 3 1/8 in, Bristle Color Black, Overall Length 16 7/8 in, Chemical Resistant Yes, Bristle Length 1 1/4 in, Brush Type Bottle Brush, Features Dishwasher and Autoclave Safe, Ergonomic Design, Handle Color Black, Minimum Temperature -4 Degrees F, Surface Type Wet, Antimicrobial Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- UNGER Repl. Scraper Blade, 6"L, Carbon, PK25 (TR150)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- GLOBAL INDUSTRIAL Round Black, Plastic (240460BK)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Orange, Polypropylene (5382807)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- REMCO Vikan Bench Brush- Soft, White (45875)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Black (53769)
- SIMPLE SPACES Deck Scrub Brush with Handle, 3 in L Trim, 10 in W Brush, 56 in OAL (93410)
- Remco Brushes