Shop All Hand Scrapers
Remco
Bench Scraper, Poly, 8-1/2 x 5 In, MD Red
Mfr # 6960MD4
Zoro # G5456762
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6960MD4
- Zoro # G5456762
- UPC # 812904022398
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 8 1/2 in |
Blade Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 7/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Red |
Scraper Design | 1-Piece |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Bench Scraper |
Maximum Temperature | 183 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Perforation | Solid |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Handle Included | No |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7/8 in, Overall Length 8 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 23/64 in. (88223)
- POSI LOCK Puller Set, Locking, 4 pcs., 20 tons Cap. (PM4)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/8in Size (88236)
- EKLIND Screwdriver (91606)
- REMCO Bench Scraper, Metal Detect, Gray, 8-1/2x5 (6960MD5)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Green (6960MD2)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Blue (6960MD3)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- Remco Hand Scrapers