Shop All Hand Scrapers
Remco
Bench Scraper, 8-1/2 x 5 In, Purple
Mfr # 69608
Zoro # G4394756
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 8 1/2 in
- Blade Length 5 1/4 in
- Overall Length 5 1/4 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69608
- Zoro # G4394756
- UPC # 812904021407
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 8 1/2 in |
Blade Length | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 7/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Purple |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Material | Polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Molded-in Finger Loop |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Bench Scraper |
Maximum Temperature | 183 Degrees F |
Minimum Temperature | -22 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
Handle Included | No |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Autoclavable | Yes |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 8 1/4 in, Blade Material Polypropylene, Blade Width 7/8 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7/8 in, Overall Length 8 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- CMT Forstner Bit, 20mm (537.200.31)
- MALCO Malco PL1R Stud Crimper (PL1R)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, Orange (69607)
- REMCO Hand Scraper Item, Gray, Blade 4-1/2" W (696288)
- REMCO Small Hand Scraper, Black, 3 x 8 In (69619)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- Remco Hand Scrapers